Gurney Pad, Navy Blue, 73 in L, 18 in W
- Mfr # H12814
- Zoro # G423360832
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Product Type
Stretcher Mattress
Wire Rope Length
73 in
Cover Material
Vinyl
Number of Tapered Corners
2
User Load Capacity - Maximum
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H12814
- Zoro #
- G423360832
- UPC #
- 810125103889
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 73 in
- Overall Width
- 18 in
- Thickness
- 3 in
- Overall Length
- 73 in
- Length
- 73 in
Details
- Product Type
- Stretcher Mattress
- Cover Material
- Vinyl
- Number of Tapered Corners
- 2
- User Load Capacity - Maximum
- 300 lb
- Includes
- Intertek Buckle System
- Item
- Gurney Pad
- Corners Type
- Tapered
- Compatible Product Type
- Stretcher Frame
- Standards
- CAL 129
- Color
- Blue
- Core Material
- Foam
- Wire Color
- Blue
Description
Gurney Pad, Color Blue, Includes Intertek Buckle System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.