Shop CASCO
See all product information
Create Account
Gurney Pad, Navy Blue, 73 in L, 18 in W
- Mfr # H12819
- Zoro # G123353042
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Includes
Intertek Buckle System
Core Material
Foam
Standards
CAL 129
Color
Blue
User Load Capacity - Maximum
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H12819
- Zoro #
- G123353042
- UPC #
- 810125103919
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Thickness
- 3 in
- Wire Rope Length
- 73 in
- Overall Length
- 73 in
- Length
- 73 in
Details
- Includes
- Intertek Buckle System
- Core Material
- Foam
- Standards
- CAL 129
- Color
- Blue
- User Load Capacity - Maximum
- 300 lb
- Cover Material
- Vinyl
- Corners Type
- Tapered
- Number of Tapered Corners
- 2
- Product Type
- Stretcher Mattress
- Compatible Product Type
- Stretcher Frame
- Item
- Gurney Pad
- Wire Color
- Blue
Description
Gurney Pad, Color Blue, Includes Intertek Buckle System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.