Stretcher Strap, Black, 79 in L, 2 in W
- Mfr # H12812
- Zoro # G723360815
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 in
Buckle Type
Ladderloc
Weight Capacity - Maximum
300 lb
Tensile Strength
6,600 lb/in
Strap Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H12812
- Zoro #
- G723360815
- UPC #
- 810125103872
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Wire Rope Length
- 79 in
- Overall Length
- 79 in
- Length
- 79 in
Details
- Buckle Type
- Ladderloc
- Weight Capacity - Maximum
- 300 lb
- Tensile Strength
- 6,600 lb/in
- Strap Material
- Polyester
- End Material
- Plastic
- End Type
- Side Release Buckle
- Product Type
- Strap System
- Color
- Black
- Item
- Stretcher Strap
- Wire Color
- Black
Description
Stretcher Strap,Black,79 in L,2 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.