Gurney Pad, Navy Blue, 78 in L, 18 in W
- Mfr # H12816
- Zoro # G123359105
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Core Material
Foam
Includes
Intertek Buckle System
Thickness
3 in
Product Type
Stretcher Mattress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H12816
- Zoro #
- G123359105
- UPC #
- 810125103896
- Country of Origin
- United States
Dimensions
- Thickness
- 3 in
- Overall Width
- 18 in
- Wire Rope Length
- 78 in
- Overall Length
- 78 in
- Length
- 78 in
Details
- Color
- Blue
- Core Material
- Foam
- Includes
- Intertek Buckle System
- Item
- Gurney Pad
- Product Type
- Stretcher Mattress
- Number of Tapered Corners
- 2
- User Load Capacity - Maximum
- 300 lb
- Cover Material
- Vinyl
- Compatible Product Type
- Stretcher Frame
- Standards
- CAL 129
- Corners Type
- Tapered
- Wire Color
- Blue
Description
Gurney Pad, Color Blue, Includes Intertek Buckle System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.