Gurney Pad, Navy Blue, 78 in L, 18 in W
- Mfr # H12817
- Zoro # G223352686
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Product Type
Stretcher Mattress
Core Material
Foam
Compatible Product Type
Stretcher Frame
Corners Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H12817
- Zoro #
- G223352686
- UPC #
- 810125103902
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Wire Rope Length
- 78 in
- Thickness
- 3 in
- Overall Length
- 78 in
- Length
- 78 in
Details
- Color
- Blue
- Product Type
- Stretcher Mattress
- Core Material
- Foam
- Compatible Product Type
- Stretcher Frame
- Corners Type
- Tapered
- Cover Material
- Vinyl
- Standards
- CAL 129
- Includes
- Intertek Buckle System
- Item
- Gurney Pad
- User Load Capacity - Maximum
- 300 lb
- Number of Tapered Corners
- 2
- Wire Color
- Blue
Description
Gurney Pad, Color Blue, Includes Intertek Buckle System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.