Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135

  • Zoro # G8606701


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P89135
Zoro #
G8606701
UPC #
094729130384
Country of Origin
Bangladesh

Dimensions

Size
7
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.45
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Metatarsal Guard
No
Removable Insole
Yes
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Max. Heat Rating
572 Degrees F
Conductive
No
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Midsole Material
Rubber
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.66
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Covered Poliyou(R)
Footwear Construction Type
Goodyear(TM) Welt
Completely Non Metallic
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
T163 Kevlar(R)
Insulated
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Series
P89135
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Maximum Heat Rating
572 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.9
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.45
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.66
Insole Technology
Covered Poliyou
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Unlined
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number P89135

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.