Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135

  • Zoro # G8606604


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P89135
Zoro #
G8606604
UPC #
018471936940
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Ninety Degree Heel
Yes
Completely Non Metallic
No
Midsole Material
Rubber
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Sole Pattern
T163 Kevlar(R)
Conductive
No
Metatarsal Guard
No
Footwear Construction Type
Goodyear(TM) Welt
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.90
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.45
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Static Dissipative
No
Standards
ASTM F2413-11
Shank Material
Steel
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Insole System
Covered Poliyou(R)
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
P89135
Upper Color
Black
Heel Style
Defined Heel
Non-Marking Upper
Yes
Insole Technology
Covered Poliyou
Construction
Welted
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Oily
0.66
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Dry
0.9
Heel Definition
Defined Heel
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Unlined
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.