Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135

  • Zoro # G8606613


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P89135
Zoro #
G8606613
UPC #
018471936957
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
0.66
Predominant Footwear Color
Black
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Shank Material
Steel
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.90
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Covered Poliyou(R)
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Shank Type
Steel
Standards
ASTM F2413-11
Removable Insole
Yes
Footwear Sole Pattern
T163 Kevlar(R)
Midsole Material
Rubber
Upper Material Description
Full Grain Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
P89135
Heel Style
Defined Heel
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
All-Leather Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Construction
Welted
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Insole Technology
Covered Poliyou
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Wet
0.45
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Unlined
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number P89135

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.