Shop CENTRAL
See all product information
Create Account
Water-ActivatedTape, 6.3mil, Kraft, PK12
Mfr # K7006
Zoro # G1570908
product price:Â $166.99
/pk 12, $13.92/ea
Sold in multiples of 30 for $5,009.70
Free Shipping & Returns
Key Features
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
6.3 mil
Tape Color
Kraft
Tape Adhesive Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K7006
- Zoro #
- G1570908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 6.3 mil
- Width
- 60 mm
- Length
- 600 ft
- Tape Roll Diameter
- 8.17 in
Details
- Item
- Water-Activated Tape
- Tape Backing Material
- Kraft Paper
- Tape Adhesive
- Water-Activated
- Tape Color
- Kraft
- Tape Adhesive Strength
- Not Rated
- Tape Application
- Hand
- Min. Tape Performance Temp.
- Not Rated
- Material
- Chemically Grafted Starch Based Copolymer Adhesive
- Performance Temp.
- 110 Degrees F
- Features
- 3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads
- Tape Tensile Strength
- 74 lb/in
- Series
- 240
- Application
- Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 30 pounds (14 kg).
- Max. Tape Performance Temp.
- Not Rated
- Message
- No Message
- Recycled Cardboard Capable
- Recycled Cardboard Capable
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Shape
- Continuous Roll
Description
Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 74 lb/in, Tape Thickness 6.3 mil, Imperial Tape Length 600 ft, Imperial Tape Width 2 3/8 in, Metric Tape Length 182.88 m, Metric Tape Width 60 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 240, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 8.17 in, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.