Face Shield, Gold, 210 mm H
- Mfr # S760
- Zoro # G824176520
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Application
Chemical Handling
Features
Flexible and Durable Coating that Resists Peeling or Cracking, Lightweight, Ensuring Comfort
Compatible with Series
Concept Vulcan
Compatible with Manufacturer Model Number
S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR
Visor Height
210 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S760
- Zoro #
- G824176520
- UPC #
- -
- Country of Origin
- United Kingdom
- Application
- Chemical Handling
- Features
- Flexible and Durable Coating that Resists Peeling or Cracking, Lightweight, Ensuring Comfort
- Compatible with Series
- Concept Vulcan
- Compatible with Manufacturer Model Number
- S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR
- For Use With
- Face Shield Headgear
- Visor Material
- Polycarbonate
- Visor Color
- Gold
- Lens/Visor Features
- Heat-Resistant, Infrared Protection
- Item
- Face Shield
- Standards
- EN 166:2001, EN 171:2002 4-5
- Compatible Manufacturer Part Number
- S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR
- Compatible Manufacturer Model Number
- S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR
- Compatible Series
- Concept Vulcan
- Compatible Product Type
- Face Shield Headgear
Dimensions
- Visor Height
- 210 mm
- Fits Chest Size
- Flexible and Durable Coating that Resists Peeling or Cracking, Lightweight, Ensuring Comfort
Description
Face Shield, Application Chemical Handling, Compatible with Manufacturer Model Number S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR, Compatible with Series Concept Vulcan, Features Flexible and Durable Coating that Resists Peeling or Cracking, Lightweight, Ensuring Comfort, For Use With Face Shield Headgear, Standards EN 166:2001, EN 171:2002 4-5, Visor Color Gold, Visor Height 210 mm, Visor Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.