Face Shield Carrier, Gold, 3 in H
- Mfr # S57CA
- Zoro # G424176593
product price:Â
$
40.15
/ea
Key Features
Color
Gold
Height
3 in
Attachment Type
Clip-On
Width
9 7/8 in
For Use With
Safety Helmet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S57CA
- Zoro #
- G424176593
- UPC #
- -
- Country of Origin
- United Kingdom
- Color
- Gold
- Item
- Face Shield Carrier
- Attachment Type
- Clip-On
- For Use With
- Safety Helmet
- Compatible with Manufacturer Model Number
- S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR
- Compatible with Brand
- Centurion
- Compatible Manufacturer Part Number
- S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR
- Compatible Manufacturer Model Number
- S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR
- Wire Color
- Gold
- Compatible Product Type
- Safety Helmet
Dimensions
- Height
- 3 in
- Width
- 9 7/8 in
Description
Face Shield Carrier, Color Gold, Compatible with Brand Centurion, Compatible Manufacturer Part Number S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR, For Use With Safety Helmet, Height 3 in, Width 9 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.