Face Shield, Clear, 210 mm H
- Mfr # S590
- Zoro # G624176652
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
Features
Durable and Easy to use, Medium-Energy Impact Protection, Protects Against Liquids and Molten Metal Splash
For Use With
Face Shield Headgear
Visor Color
Clear
Compatible with Manufacturer Model Number
S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S590
- Zoro #
- G624176652
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Face Shield
- Features
- Durable and Easy to use, Medium-Energy Impact Protection, Protects Against Liquids and Molten Metal Splash
- For Use With
- Face Shield Headgear
- Visor Color
- Clear
- Compatible with Manufacturer Model Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
- Application
- General Purpose
- Visor Material
- Polycarbonate
- Lens/Visor Features
- Impact-Resistant
- Compatible Manufacturer Part Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
- Compatible Manufacturer Model Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
- Compatible Product Type
- Face Shield Headgear
Dimensions
- Visor Height
- 210 mm
- Fits Chest Size
- Durable and Easy to use, Medium-Energy Impact Protection, Protects Against Liquids and Molten Metal Splash
Description
Face Shield, Application General Purpose, Compatible with Manufacturer Model Number S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR, Features Durable and Easy to use, Medium-Energy Impact Protection, Protects Against Liquids and Molten Metal Splash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.