Face Shield Carrier, Black, 3 in H
- Mfr # S54CE
- Zoro # G024176658
product price:Â
$
21.89
/ea
Key Features
Compatible with Manufacturer Model Number
S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
Features
Euro and Connect Clip Systems
Color
Black
Attachment Type
Clip-On
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S54CE
- Zoro #
- G024176658
- UPC #
- -
- Country of Origin
- United Kingdom
- Compatible with Manufacturer Model Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
- Features
- Euro and Connect Clip Systems
- Color
- Black
- Attachment Type
- Clip-On
- For Use With
- Safety Helmet
- Item
- Face Shield Carrier
- Compatible with Brand
- Centurion
- Compatible Manufacturer Part Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
- Compatible Manufacturer Model Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
- Wire Color
- Black
- Compatible Product Type
- Safety Helmet
Dimensions
- Height
- 3 in
- Width
- 9 7/8 in
- Fits Chest Size
- Euro and Connect Clip Systems
Description
Face Shield Carrier, Color Black, Compatible with Brand Centurion, Compatible Manufacturer Part Number S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR, Features Euro and Connect Clip Systems, For Use With Safety Helmet, Height 3 in, Width 9 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.