Shop CENTURION
See all product information
Create Account
Face Shield, Clear, 210 mm H
- Mfr # S598
- Zoro # G224176656
product price:Â
$
60.15
/ea
Key Features
Application
High Temperature
Lens/Visor Features
Heat-Resistant
Visor Color
Clear
Visor Height
210 mm
Compatible with Series
Concept Vulcan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S598
- Zoro #
- G224176656
- UPC #
- -
- Country of Origin
- United Kingdom
- Application
- High Temperature
- Lens/Visor Features
- Heat-Resistant
- Visor Color
- Clear
- Item
- Face Shield
- Compatible with Series
- Concept Vulcan
- Compatible with Manufacturer Model Number
- S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR
- Visor Material
- Triacetate
- For Use With
- Face Shield Headgear
- Compatible Manufacturer Part Number
- S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR
- Compatible Manufacturer Model Number
- S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR
- Compatible Series
- Concept Vulcan
- Compatible Product Type
- Face Shield Headgear
Dimensions
- Visor Height
- 210 mm
Description
Face Shield, Application High Temperature, Compatible with Manufacturer Model Number S09PLUSOR, S09PLUSYR, S09PLUSRR, S09PLUSBR, S09PLUSWR, Compatible with Series Concept Vulcan, For Use With Face Shield Headgear, Visor Color Clear, Visor Height 210 mm, Visor Material Triacetate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.