Shop CENTURION

Hard Hat

  • Mfr # S10PLUSOR

  • Zoro # G724176576


product price: 
$
40.19
/ea

Key Features

Compatible Suspension Brand
Centurion
Headwear Style
Front Brim
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Compatible Suspension Manufacturer Part Number
Centurion
Standards
ANSI Z87.1+, ANSI Z89.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S10PLUSOR
Zoro #
G724176576
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Brand
Centurion
Headwear Style
Front Brim
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Compatible Suspension Manufacturer Part Number
Centurion
Item
Hard Hat Kit
Standards
ANSI Z87.1+, ANSI Z89.1
Venting
No
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 1
Weight
1 lb 3 oz
Includes Face Shield
Yes
ANSI Electrical Class
Class E
Number of Suspension Points
6
Shell Color
Orange
Includes Chin Strap
No
Shell Pattern
Solid
Shell Material
ABS
Graphics Type
No Graphics
Includes Earmuffs
No
Dielectric
No
Suspension Adjustment Type
Ratchet
Includes Reflective Decals
No
Visor Material
Polycarbonate
Reverse Donning
Non-Reversible

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.