Shop CENTURION

Hard Hat

  • Mfr # S10PLUSBR

  • Zoro # G324176655


product price:  $40.19
/ea

Key Features

Shell Color
Blue
Standards
ANSI Z87.1+, ANSI Z89.1
Venting
No
Graphics Type
No Graphics
Shell Pattern
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S10PLUSBR
Zoro #
G324176655
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

Shell Color
Blue
Standards
ANSI Z87.1+, ANSI Z89.1
Venting
No
Graphics Type
No Graphics
Shell Pattern
Solid
Includes Reflective Decals
No
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Weight
1 lb 3 oz
Compatible Suspension Manufacturer Part Number
Centurion
Item
Hard Hat Kit
Includes Earmuffs
No
ANSI Electrical Class
Class E
Suspension Adjustment Type
Ratchet
Compatible Suspension Brand
Centurion
Includes Chin Strap
No
Headwear Style
Front Brim
Visor Material
Polycarbonate
Number of Suspension Points
6
Shell Material
ABS
High-Visibility
Not High-Visibility
Dielectric
No
ANSI Impact Type
Type 1
Includes Face Shield
Yes
Reverse Donning
Non-Reversible

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.