Shop CENTURION

Hard Hat

  • Mfr # S20HVYR

  • Zoro # G524176585


product price:  $41.45
/ea

Key Features

Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
Includes Face Shield
Yes
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Graphics Type
No Graphics
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S20HVYR
Zoro #
G524176585
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
Includes Face Shield
Yes
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Item
Hard Hat Kit
Graphics Type
No Graphics
Includes Reflective Decals
No
Number of Suspension Points
6
ANSI Impact Type
Type 1
Dielectric
No
Shell Material
ABS
Includes Chin Strap
No
High-Visibility
High-Visibility
Weight
1 lb 1 oz
ANSI Electrical Class
Class E
Compatible Suspension Brand
Centurion
Headwear Style
Front Brim
Standards
ANSI Z87.1+, ANSI Z89.1
Shell Color
Fluorescent Yellow
Compatible Suspension Manufacturer Part Number
Centurion
Includes Earmuffs
No
Venting
No
Visor Material
Polycarbonate
Reverse Donning
Non-Reversible

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.