Shop CENTURY
See all product information
Create Account
0.95 HP 3600 RPM 48Y Pool & Spa Motor, CS OD
- Mfr # HSQ095
- Zoro # G323931217
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
HP
1
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSQ095
- Zoro #
- G323931217
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 1
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
Description
Century .95 3600 48Y CS OD pool and spa motor (PEM-HSQ095) is a 1 HP, single-phase cap start motor designed for square-flange mounting on pool and spa pumps. It features a 48Y frame with 5.6 in diameter, ODP enclosure, CCWSE shaft rotation, single shaft, auto overload protection, rolled steel construction, and 115/230 V operation at 12.2/6.1 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.