UE MAGNETEK H740 Pool & Spa Motor Replacement
- Mfr # UH740
- Zoro # G923931037
product price:Â
$
1,133.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
Motor Flange Material
Rolled Steel
HP
3
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UH740
- Zoro #
- G923931037
- UPC #
- -
- Country of Origin
- Unknown
Details
- Frame
- 56C
- Motor Flange Material
- Rolled Steel
- HP
- 3
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
Description
Century UE MAGNETEK PEM-UH740 pool and spa motor by Century is a three-phase, 3 HP unit with a 56C frame and 6.5-inch diameter, C-face mounting and single shaft design. The ODP (open drip proof) rolled steel motor is reversible (REV), rated 208-230/460 V with amperage 9.0-8.6/4.3 and no internal overload.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.