Shop CENTURY
Create Account
1/10 HP 0.8A 4-Speed Fan Coil / Air Conditioner Motor
- Mfr # DB6502V1
- Zoro # G223931331
product price:Â
$
380.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB6502V1
- Zoro #
- G223931331
- UPC #
- -
- Country of Origin
- Mexico
Description
Century DB6502V1 fan coil/air conditioner motor from Century is a PSC single-phase 1/10 HP (.07 kW), 1075 RPM unit with a 42Y frame, 208-230V rating, CCWLE rotation and open drip proof rolled steel enclosure. Sleeve bearings, resilient base mounting, flat 0.500 in diameter shaft with 9.30 in extensions, multi-tap amperages (0.7, 0.5, 0.4, 0.3 A), service factor 1.00, Class B insulation, 40 DegC ambient, UL recognized and CSA marked, 14.14 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.