1/10 HP Fan Coil Air Conditioner Motor 5 in CX
- Mfr # DBL4500V1
- Zoro # G023931197
product price:Â
$
415.99
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
- DBL4500V1
- Zoro #
- G023931197
- UPC #
- -
- Country of Origin
- Mexico
Description
Century DBL4500V1 fan coil/air conditioner motor by Century is a 1/10 HP PSC, 115V single-phase unit rated 1625 RPM with CCWLE rotation, 42Y frame and ODP enclosure. Features include resilient base mounting, sleeve bearings, 0.500 in flat shaft (9.300 in extensions), 1.3/1.0/0.7 A, rolled steel frame and automatic overload protection.