Shop CENTURY
Create Account
9647 Fan Coil Air Conditioner Motor 1/6 HP 1075 RPM 3/5.6 in CX 115V
- Mfr # U9647
- Zoro # G923931884
product price:Â
$
311.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9647
- Zoro #
- G923931884
- UPC #
- -
- Country of Origin
- India
Description
Century PEM-U9647 1/6 HP (0.167) PSC fan coil motor, 1075 RPM, 115 V single-phase with reversible rotation and auto overload; frame 48Y, 5.6 in diameter, ODP enclosure, sleeve bearings, B insulation class, 2.7 A. Horizontal flexible-arm mounting, 0.500 in flat shaft with 5.50 in extension; CE, CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.