Shop CENTURY
See all product information
Create Account
115V 0.2-0.3A CW Unit Bearing Motor 1550 RPM for 6, 9, 12W Models
- Mfr # U9207F2
- Zoro # G123932438
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Bearings
Sleeve
No. of Speeds
1
Motor Frame Material
Cast Iron
Nameplate RPM
1,550 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9207F2
- Zoro #
- G123932438
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Nameplate RPM
- 1,550 RPM
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
Description
Century PEM-U9207F2 115V ECM unit bearing motor delivers 1550 RPM at 0.012 kW and .2-.3 A for continuous HVACR applications; TEAO totally enclosed cast iron frame, CWLE rotation, auto overload and class A insulation. Shaft is threaded 1/4 in diameter with 0.420 in extension and 20 in length, 2-boss/OSE 5-hole mounting; UL Recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.