Shop CENTURY
See all product information
Create Account
285 Unit Bearing Motor SMITH UB 50W 230V 0.85A CWLE
- Mfr # U285
- Zoro # G023932439
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Cast Iron
Motor Bearings
Sleeve
Motor Shaft Rotation
CWLE
Motor Enclosure Design
TEAO
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U285
- Zoro #
- G023932439
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Nameplate RPM
- 1,500 RPM
- Voltage
- 230V
- Hz
- 60 Hz
- Full Load Amps
- 0.85 A
Description
Century UB50 shaded-pole unit bearing motor (PEM-U285) rated 0.05 kW, 1500 RPM, single-phase 230 V at 0.85 A with CWLE rotation and TEAO (totally enclosed air over) cast iron frame. Continuous-duty, 4-pole motor features a 0.312 in diameter flat shaft with 1.500 in extension, 2-boss/OSE 3-hole mounting, CSA certified and UL recognized for HVACR unit applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.