297 Unit Bearing Motor SMITH UB-25WAT CCWLE 115V 1.1A
- Mfr # U297
- Zoro # G123932087
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,500 RPM
Motor Enclosure Design
TEAO
Motor Bearings
Sleeve
Motor Shaft Rotation
CCWLE
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U297
- Zoro #
- G123932087
- UPC #
- -
- Country of Origin
- Unknown
Details
- Nameplate RPM
- 1,500 RPM
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CCWLE
- Voltage
- 115V
- Full Load Amps
- 1.1 A
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
Description
Century PEM-U297 unit bearing motor, shaded-pole 0.025 kW (1500 RPM) single-phase 115V motor with TEAO enclosure and CCWLE rotation, cast iron construction and continuous-duty insulation Class A. Features a 7.000 in special shaft extension (0.312 in diameter), 1.1 A run current, 4 poles, 1.00 service factor, 2-boss/OSE 3-hole mounting, UL recognized and CSA approved.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.