Zoro Homepage

1/2HP 460/200-230V 1140RPM Mtr

  • Mfr # H564

  • Zoro # G009245126


product price: $663.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Motor Mounting Type
Round Belly Band
Frame
L56Y
Motor Bearings
Ball
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H564
Zoro #
G009245126
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.625 in.

Details

HP
1/2
Motor Mounting Type
Round Belly Band
Frame
L56Y
Motor Bearings
Ball
Motor Service Factor
1
Motor Enclosure Design
Open Enclosed
Phase
3
No. of Speeds
1
Motor Shaft Rotation
Reversible Counterclockwise
Hz
60
Ins. Class
B
Max. Ambient Temp.
60°C
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.