Shop CENTURY
See all product information
Create Account
1/4 HP 1075 RPM 3/5 in CX 115V Fan & Blower Motor (Century 9717)
- Mfr # U9717
- Zoro # G823931786
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Motor Bearings
Sleeve
HP
0.25
Voltage
115V
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9717
- Zoro #
- G823931786
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Motor Bearings
- Sleeve
- HP
- 0.25
- Voltage
- 115V
- Rotation
- Reversible
- Hz
- 60 Hz
- No. of Speeds
- 3
- Nameplate RPM
- 1,075 RPM
- Frame
- 42Y
- Motor Enclosure Design
- OAO
- Operating Amps
- 4.8 A
Dimensions
- Body Dia.
- 5 in
Description
Century 1/4 HP PSC fan and blower motor, 1075 RPM, single-phase 115V with reversible rotation and auto overload, designed for air-over duty and horizontal mounting on a 42Y frame. Rolled steel OAO enclosure, sleeve bearings, 0.500 in flat shaft with 5.800 in extension, 4.8 A draw, insulation class B, resilient ring mount; UL recognized and CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.