Shop CENTURY
See all product information
Create Account
C060 Fan & Blower Motor - 3/4 HP, 1075 RPM, 115/230V, 56F Frame, 22A
- Mfr # UC060
- Zoro # G823931618
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
56
Body Dia.
6.5 in
Blade Material
Rolled Steel
Motor Enclosure Design
TENV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC060
- Zoro #
- G823931618
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Frame
- 56
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
- HP
- 0.75
- Rotation
- CCWLE
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UC060 3/4 HP PSC fan and blower motor, 1075 RPM, 115/230V single-phase with 56-frame, TENV enclosure and CCWLE rotation. Continuous-duty, 6-pole design with ball bearings, keyed 0.625 in shaft (2.000 in extension), resilient base mounting and auto overload; amperage 7.3/3.7, service factor 1.00, B insulation, ambient 40 DegC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.