H656V1 Fan & Blower Motor 1/2 HP 0.22 kW 1800 RPM 460V 56 Frame
- Mfr # UH656V1
- Zoro # G823931175
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Frame
56Y
Motor Bearings
Ball
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH656V1
- Zoro #
- G823931175
- UPC #
- -
- Country of Origin
- Mexico
- Rotation
- Reversible
- Frame
- 56Y
- Motor Bearings
- Ball
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- No. of Speeds
- 2
- HP
- 0.5
- Blade Material
- Rolled Steel
- Voltage
- 460V
Dimensions
- Body Dia.
- 6.5 in
Description
Century SMITH-1/2-.22HP-1800RPM460V-56 fan and blower motor, three-phase 1/2 HP (.500), 1725 RPM, 460V with 56Y frame and 6.5-inch diameter. Open Drip Proof enclosure, reversible rotation, cushion base mounting, rolled steel construction, single shaft, and nameplate amperage .95/.60 (GRAINGER/DAYTON cross ref 5XTA1), Supplier Stock No PEM-UH656V1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.