Shop CENTURY
See all product information
Create Account
148A 1/3 HP 115V 1075 RPM PSC Fan & Blower Motor
- Mfr # U148
- Zoro # G923931167
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Hz
60 Hz
Frame
48Y
Motor Bearings
Ball
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U148
- Zoro #
- G923931167
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Hz
- 60 Hz
- Frame
- 48Y
- Motor Bearings
- Ball
- HP
- 0.33
- Voltage
- 115V
- Motor Enclosure Design
- Semi Enclosed
- No. of Speeds
- 3
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Century PSC 1/3 HP (0.25 kW) fan and blower motor, 115V single-phase, 1075 RPM with reversible rotation and 48Y frame; semi-enclosed rolled steel construction with ball bearings (ball/ball), 6 poles, Class B insulation and 1.00 service factor. Shaft is 0.500 in diameter with 4.550 in flat extension, mounting via resilient ring/extended studs, listed as UL Recognized and CSA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.