Shop CENTURY
See all product information
Create Account
9722 Condenser Fan Motor 1/8-1/12 HP 1075 RPM 5.0 in
- Mfr # U9722
- Zoro # G323931781
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Full Load Amps
0.9 A
Body Dia.
5 in
Hz
60 Hz
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U9722
- Zoro #
- G323931781
- UPC #
- -
- Country of Origin
- India
Dimensions
- Body Dia.
- 5 in
Details
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 0.9 A
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 42
- Motor Shaft Rotation
- Reversible
- HP
- 0.13
Description
Century 9722 condenser fan motor (Supplier Stock No. PEM-U9722) is a 1/8 HP PSC single-phase TEAO motor delivering 1,075 RPM at 208-230V with reversible rotation and automatic overload protection. Built on a 42-frame rolled steel housing with ball bearings, extended stud mounting, 0.500 in flat shaft (3.000 in extension), 0.9 A and UL recognized (cross ref ROTOM M4-R2722).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.