Shop CENTURY
See all product information
Create Account
Condenser Fan Motor 1/4 HP 208-230V 825 RPM Single Phase
- Mfr # EM3404F
- Zoro # G923931129
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
48Y
Nameplate RPM
825 RPM
Motor Enclosure Design
TEAO
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3404F
- Zoro #
- G923931129
- UPC #
- -
- Country of Origin
- India
- No. of Speeds
- 1
- Frame
- 48Y
- Nameplate RPM
- 825 RPM
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- HP
- 0.25
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3404F condenser fan motor is a 1/4 HP, 825 RPM, totally enclosed unit for 208-230V single-phase systems with one speed and electrically reversible rotation; it draws 1.3-1.4 A and features ball bearings, a 1/2 x 6.0 flat shaft, automatic overload protection, a 5 MFD 370 V capacitor, F insulation class, and ambient rating to 60-70 DegC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.