Shop CENTURY
See all product information
Create Account
159A Condenser Fan Motor 1 HP 1075 RPM 208V 4-Pole
- Mfr # U159
- Zoro # G223931324
product price:Â
$
783.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Nameplate RPM
1,075 RPM
Hz
60 Hz
HP
1
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U159
- Zoro #
- G223931324
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
- HP
- 1
- Frame
- 48Y
- Motor Enclosure Design
- Semi Enclosed
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Century condenser fan motor (PEM-U159) PSC 1 HP, 1075 RPM, 230/460 V single-phase motor with reversible rotation and 48Y frame, semi-enclosed rolled steel housing and ball bearings for horizontal air-over duty. Features a 0.500 in flat shaft with 6.00 in extension, resilient ring/extended studs mounting, 4.7/2.4 A, Class B insulation, 60 DegC ambient, CE/N CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.