Shop CENTURY
See all product information
Create Account
Condenser Fan Motor
- Mfr # FE1036
- Zoro # G423930905
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Hz
60 Hz
Body Dia.
5.6 in
Motor Shaft Rotation
Reversible
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FE1036
- Zoro #
- G423930905
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.33
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Ball
- Full Load Amps
- 1.8 A
- Frame
- 48Y
- No. of Speeds
- 2
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-FE1036 condenser fan motor, 1/3 HP PSC single-phase unit rated 208-230 V and 1075 RPM with reversible rotation and auto overload protection, housed in a TEAO totally enclosed air-over rolled steel frame (48Y). Features double-flat 0.500 in shaft with 6.00 in extension, ball bearings, extended-stud mounting for vertical shaft up or down orientation, 60 DegC ambient, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.