OKR1096V1 Condenser Fan Motor 1/2 HP 1200 RPM 56YZ Frame TEAO
- Mfr # OKR1096
- Zoro # G423931131
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,140 RPM
Hz
60 Hz
Body Dia.
6.5 in
Motor Bearings
Ball
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OKR1096
- Zoro #
- G423931131
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,140 RPM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- HP
- 0.5
- Frame
- 56
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century OKR1096V1 condenser fan motor (Supplier Stock No. PEM-OKR1096) is a 1/2 HP (0.37 kW) three-phase, 6-pole unit delivering 1,140 RPM with 208-230/460 V capability and reversible rotation (REV). Frame 56, TEAO (Totally Enclosed Air Over) rolled steel construction, ball bearings (ball/ball), round mounting, 0.625 in shaft diameter with 1.910 in extension, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.