Shop CENTURY
See all product information
Create Account
FC1106F Condenser Fan Motor 1200 RPM 48YZ CX 208V
- Mfr # FC1106
- Zoro # G423931001
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Hz
60 Hz
HP
1
Motor Shaft Rotation
Reversible
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC1106
- Zoro #
- G423931001
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
- Frame
- 48Y
Description
Century 1 HP PSC condenser fan motor (model 1200 48YZ CX 208) offers 1075 RPM in a 48Y frame with 5.6 in diameter and ODP rolled-steel enclosure for HVACR condenser applications. Single-phase 200-230/460 V, reversible rotation, auto overload, ball bearings (ball/ball), keyed 0.625 in shaft with 4.070 in extension, round/belly-band mount, Class F insulation, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.