H564 Condenser Fan Motor 3-Phase 1/2 HP 1140 RPM 460V
- Mfr # UH564
- Zoro # G923930931
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Frame
56Y
HP
0.5
Motor Bearings
Ball
Hz
60 Hz
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH564
- Zoro #
- G923930931
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56Y
- HP
- 0.5
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UH564 condenser fan motor, three-phase 1/2 HP (0.37 kW) at 1,140 RPM, 56Y frame with ODP enclosure and reversible rotation for HVACR applications. Features rolled steel construction, ball bearings (both ends), round/belly-band mounting, keyed 0.625 in shaft with 6.060 in extension, rated 460/200-230 V, 1.3/2.8-2.6 A, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.