Shop CENTURY
See all product information
Create Account
3/4 HP Condenser Fan Motor 208-230V 1075 RPM Single-Phase
- Mfr # EM3731F
- Zoro # G923931020
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
1,075 RPM
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEAO
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3731F
- Zoro #
- G923931020
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 0.75
- Frame
- 48Y
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3731F condenser fan motor, 3/4 HP and 1075 RPM, designed for HVACR use with a TE enclosure and 208-230V single-phase power. Single-speed and electrically reversible, it draws 4.6-5.3 A, features auto overload protection, ball bearings, a 1/2 x 6.0 in flat shaft, 10 MFD/370 V capacitor, and Class F insulation rated for 60/70 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.