Shop CENTURY
See all product information
Create Account
250 Unit Bearing Motor SMITH UB 25W 115V 1.1A
- Mfr # U250
- Zoro # G323931149
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWLE
No. of Speeds
1
Nameplate RPM
1,500 RPM
Voltage
115V
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U250
- Zoro #
- G323931149
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- CWLE
- No. of Speeds
- 1
- Nameplate RPM
- 1,500 RPM
- Voltage
- 115V
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Full Load Amps
- 1.1 A
Description
Century unit bearing motor (PEM-U250) is a shaded-pole, 0.025 kW, 1500 RPM motor for HVACR applications with a TEAO (Totally Enclosed Air Over) cast iron frame, single-phase 115V input and 1.1 A draw. It features CWLE rotation, threaded 1/4 in shaft with 0.520 in extension, 2 BOSS/OSE 3-hole mounting, UL recognized certification and a 5.5 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.