Shop CENTURY
See all product information
Create Account
292 Unit Bearing Motor SMITH UB-15WAT CCWLE 115V 0.60A
- Mfr # U292
- Zoro # G323932122
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWLE
Voltage
115V
Motor Frame Material
Cast Iron
Hz
60 Hz
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U292
- Zoro #
- G323932122
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWLE
- Voltage
- 115V
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Full Load Amps
- 0.6 A
- Nameplate RPM
- 1,500 RPM
- Motor Enclosure Design
- TEAO
Description
Century SMITH-UB-15WAT-CCWLE-115V0.60A unit bearing motor (PEM-U292) is a shaded-pole, single-phase TEAO cast iron motor rated 0.015 kW, 115 V, 1500 RPM with CCWLE rotation and 0.6 A. It has a 0.312 in flat shaft with 5.000 in extension, 2 BOSS/OSE 3-hole mounting, continuous duty, insulation class A, CSA certified and UL recognized, dimensions 11.55x6.80x6.87 in, 5.5 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.