Shop CENTURY
See all product information
Create Account
290 Unit Bearing Motor SMITH UB 50W 460V 0.44A
- Mfr # U290
- Zoro # G223931713
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,500 RPM
Motor Shaft Rotation
CWLE
Motor Frame Material
Cast Iron
Motor Bearings
Sleeve
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U290
- Zoro #
- G223931713
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,500 RPM
- Motor Shaft Rotation
- CWLE
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 0.44 A
- No. of Speeds
- 1
- Voltage
- 460V
Description
Century SMITH-UB-50WATT-CWLE-460V0.44A unit bearing motor, shaded-pole 0.05 kW (1500 RPM) single-phase design for 460 V, 0.44 A operation with TEAO (totally enclosed air over) enclosure and cast iron housing. Features CWLE clockwise lead end rotation, flat shaft 0.375 in diameter with 1.600 in extension, 2 BOSS/OSE 3-hole mounting, continuous duty, Class A insulation, UL recognized, 8.8 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.