Shop CENTURY
See all product information
Create Account
251 Unit Bearing Motor SMITH UB-25WAT CCWLE 115V 1.1A
- Mfr # U251
- Zoro # G423931087
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
No. of Speeds
1
Motor Enclosure Design
TEAO
Voltage
115V
Full Load Amps
1.1 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U251
- Zoro #
- G423931087
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- Full Load Amps
- 1.1 A
- Nameplate RPM
- 1,500 RPM
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- CCWLE
- Hz
- 60 Hz
Description
Century PEM-U251 unit bearing motor, shaded pole 0.025 kW (1500 RPM) single-phase motor with TEAO enclosure, 115 V and 1.1 A, CCWLE rotation and cast iron frame for continuous duty. Threaded 1/4 in shaft with 0.520 in extension and 20 in length, 2 BOSS/OSE 3-hole mounting, insulation class A, UL recognized and CSA certified, 5.5 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.