Shop CENTURY
See all product information
Create Account
EM&S 50W 1500 RPM UB Sleeve-High 230V 288 Unit Bearing Motor
- Mfr # U288
- Zoro # G223932116
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CWLE
Voltage
230V
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U288
- Zoro #
- G223932116
- UPC #
- -
- Country of Origin
- Unknown
Details
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- CWLE
- Voltage
- 230V
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
- Nameplate RPM
- 1,500 RPM
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 0.85 A
Description
Century 288 unit bearing motor (PEM-U288) is a 50W (0.05 kW) shaded-pole, 1,500 RPM single-phase motor rated 230V, 0.85 A with TEAO (totally enclosed air over) cast iron frame and continuous-duty insulation class A. Features clockwise lead end rotation, flat shaft 0.375 in diameter with 1.600 in extension, 2-boss/OSE 3-hole mounting, CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.