Shop CENTURY
See all product information
Create Account
786A Condenser Fan Motor 1/3 HP 825 RPM 460V
- Mfr # U786
- Zoro # G923932737
product price:Â
$
618.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Shaft Rotation
Reversible
Motor Enclosure Design
Semi Enclosed
No. of Speeds
1
Nameplate RPM
825 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U786
- Zoro #
- G923932737
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- Semi Enclosed
- No. of Speeds
- 1
- Nameplate RPM
- 825 RPM
- Motor Bearings
- Ball
- Full Load Amps
- 1.1 A
- Voltage
- 460V
- HP
- 0.33
- Frame
- 48Y
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century condenser fan motor (Supplier No. PEM-U786) PSC 1/3 HP, 0.25 kW, 825 RPM single-phase motor for HVACR condensers, 460 V reversible rotation with auto overload protection. 48Y frame, semi-enclosed rolled steel housing, ball bearings (ball/ball), double-flat 0.500 in shaft with 6.060 in extension, extended-stud mounting, 1.1 A, B insulation, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.