Shop CENTURY
See all product information
Create Account
Magnetek UE Condenser Fan Motor for H963
- Mfr # UH963
- Zoro # G523931024
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Enclosure Design
OAO
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH963
- Zoro #
- G523931024
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,140 RPM
- Hz
- 60 Hz
- HP
- 1.5
- Full Load Amps
- 2.3 A
- Voltage
- 575V
- Frame
- 56Y
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century UE MAGNETEK condenser fan motor (Supplier No. PEM-UH963) is a three-phase, 1.5 HP (1.1 kW) ODP motor rated 575 V and 1140 RPM with a 56Y frame, reversible rotation, and continuous-duty design. Rolled-steel construction with ball bearings (ball/ball), round/belly-band mounting, a keyed 0.625 in shaft with 6.060 in extension, 2.3 A, CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.