Shop CENTURY
See all product information
Create Account
C663 Condenser Fan Motor 3/4 HP 1100 RPM 56Z CX 20
- Mfr # UC663
- Zoro # G223931119
product price:Â
$
1,102.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.75
No. of Speeds
1
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC663
- Zoro #
- G223931119
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 0.75
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCW
- Frame
- 56Z
- Nameplate RPM
- 1,100 RPM
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UC663 condenser fan motor, 3/4 HP PSC single-phase unit at 1100 RPM with 56Z frame and 6.5-inch diameter, designed for 208-230/460 V service. Open drip-proof rolled steel enclosure, CCWSE shaft end with 0.625-inch diameter and 4.130-inch flat shaft extension, ball bearings, resilient base mount, 4.8-4.2/2.1 A, CSA certified and continuous-duty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.