Condenser Fan Motor 1/3-1/5 HP 208-230V 825 RPM TE
- Mfr # EM3469F
- Zoro # G923931402
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
2
Frame
48Y
HP
0.33
Motor Bearings
Ball
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3469F
- Zoro #
- G923931402
- UPC #
- -
- Country of Origin
- India
- No. of Speeds
- 2
- Frame
- 48Y
- HP
- 0.33
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 825 RPM
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3469F condenser fan motor, 1/3-1/5 HP, 825 RPM, totally enclosed (TE) single-phase design for 208-230V systems with two speeds and electrically reversible rotation. Features 1.9/1.2 A draw, automatic overload protection, 1/2 in x 6.0 in flat shaft, ball bearings, 7.5 or 10 uF 370V capacitor, Class F insulation and rated for 60 DegC/70 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.