390 Fan & Blower Motor - 1/4 HP, 1075 RPM, 3.5 in Shaft, CX11
- Mfr # U390
- Zoro # G023932064
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Hz
60 Hz
No. of Speeds
3
Voltage
115V
Body Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U390
- Zoro #
- G023932064
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.25
- Hz
- 60 Hz
- No. of Speeds
- 3
- Voltage
- 115V
- Rotation
- Reversible
- Motor Bearings
- Ball
- Frame
- 42
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,050 RPM
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5 in
Description
Century 1/4 HP PSC fan and blower motor (PEM-U390) delivers 1050 RPM on 115 V single-phase power with reversible rotation and 3.7 A draw; frame 42, OAO enclosure, rolled steel construction and continuous-duty design rated to 40 DegC. Features sleeve bearings, flat 0.500 in diameter shaft with 6.00 in extension, resilient ring/extended studs mounting, auto overload and UL recognition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.