Shop CENTURY
See all product information
Create Account
467A Replacement Motor - SMITH PSC 1/5 HP 1.0A 3-Speed 208V
- Mfr # U467A
- Zoro # G323931941
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
HP
0.2
No. of Speeds
3
Motor Bearings
Ball
Body Dia.
5 in
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U467A
- Zoro #
- G323931941
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.2
- No. of Speeds
- 3
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- DS
- Frame
- 42
- Nameplate RPM
- 1,625 RPM
Dimensions
- Body Dia.
- 5 in
Description
Century PEM-U467A (SMITH PSC 1/5 HP) replacement motor, PSC 1/5 HP (0.15 kW), 1625 RPM, 208-230 V single-phase with CCWLE rotation and auto overload; 42Y frame, ODP enclosure, rolled steel housing, resilient base mounting and sleeve/sleeve bearings. Shaft is 0.500 in diameter with 9.600 in extensions and flat; amperage 1.0/.76/.61, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.