Zoro Homepage

5-5/8in. Dia. Encl. Fan/Blower Motor

  • Mfr # UH1016

  • Zoro # G0789041


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Duty
Continuous Air-Over
Motor Bearings
Ball
Motor Mounting Position
Horizontal
No. of Speeds
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH1016
Zoro #
G0789041
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 1/8 in
Mounting Stud Length
7/8 in.
Shaft Length
3 in
Stud Size
#8-32
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, 2.2 A Full Load Amps, 48Y Frame, Output Watts 130 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.